Quincy Lab Dial Door Gasket For Per Foot, 21/31 Ovens
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Manufacturers Part Number | 301-2253 |
| Type | Door Gasket |
| Color | Silver |
| Brand | Quincy Lab |
Related Products
Blickman Model 7924TS (solid door) double door warming cabinets (blanket warmers) are 74-1/2" tall and are the perfect answer for warming blankets and solutions in two separately heated compartments. Set temperature control via key and passcode lockout. Self-closing, magnetic gasket, adjustable tension doors. No set temperature restriction between compartments. Each warming cabinet unit comes standard with integrated casters for ease of mobility. Overall Dimensions 30"W x 26-5/8"D x 74-1/2"H. Note: This unit is available with glass door, check Part No. 14B7924243 (Model No. 7924TG).
Blickman's compact tabletop warming cabinet with a solid door is designed to sit on an existing cabinet or on a Blickman mobile stand. This warming cabinet has the option to add an adjustable perforated stainless steel shelf. Blickman's new digital control panel allows O.R. managers to lock the warming cabinet settings with a key or passcode ensuring that the facility meets all requirements and recommended temperature levels. All Blickman warming cabinets have self closing, adjustable tension, magnetic gasket doors and allow for heat variances between 90° and 160° Fahrenheit. ...
Quincy Lab 21-250 Analog Bench Oven, 7.0 Cu.Ft., 115V 1050W Quincy Lab general-purpose Bench series ovens have been developed primarily for the industrial lab. This series provides large bench or portable capacity. Although there are several different models and styles, all of our Bench series ovens offer these standard features: fan-forced air circulation, aluminized interiors, Incoloy sheathed heating elements, 6-lb high-density mineral wool insulation, gasketed doors, adjustable 80-lb capacity shelves, high/low heat switch, rapid run-up and recovery times, 6-foot cord with plug, baked ...
Blickman Model 7924TG (glass door) double door warming cabinets (blanket warmers) are 74-1/2" tall and are the perfect answer for warming blankets and solutions in two separately heated compartments. Set temperature control via key and passcode lockout. Self-closing, magnetic gasket, adjustable tension doors. No set temperature restriction between compartments. Each warming cabinet unit comes standard with integrated casters for ease of mobility. Overall Dimensions 30"W x 26-5/8"D x 74-1/2"H. Note: This unit is available with solid door, check Part No. 14B7924200 (Model No. 7924TS).
Quincy Lab 31-350ER Digital Bench Oven, 10.6 Cu.Ft., 115V 1920W Quincy Lab general-purpose Bench series ovens have been developed primarily for the industrial lab. This series provides large bench or portable capacity. Although there are several different models and styles, all of our Bench series ovens offer these standard features: fan-forced air circulation, aluminized interiors, Incoloy sheathed heating elements, 6-lb high-density mineral wool insulation, gasketed doors, adjustable 80-lb capacity shelves, high/low heat switch, rapid run-up and recovery times, 6-foot cord with plug, ...