Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143683

MPN #: 10GFEW-BLKT-HT

Hughes® Gravity Fed Eyewash Heated Jacket For 10 Gallon Capacity, 120V Plug

Product Description
A 120V heated jacket is the perfect accessory to maintain a tepid temperature within the OptiWash™ eye wash station. The jacket be used in a cold or warm climate, it's simple to put on or take off the OptiWash™ eye wash station.

This heated, insulated jacket is the perfect accessory to maintain ANSI compliant tepid water in operating temperatures up to -30°F (-34° C). Quickly fits over Hughes® model 10GFEW OptiWash™ 10-gallon eye wash station. Trace tape heated design with 120V, 60/50Hz electrical requirement, includes 10 ft. power cord with UL listed, CSA certified GFCI plug. The jacket can be used in cold or warm climates, it's simple to put on or take off the OptiWash™ eye wash station. Eyewash sold separately.

Features:
  • UL approved thermostat controls the temperature and provides overheat protection
  • Freeze protected up to -30°F (-34° C), maintained temperature is 68° - 77°F (20° - 25°C)
  • Quickly installed on the OptiWash™, using hook and loop fasteners and drawstrings
  • Insulated jacket helps maintain tepid water in warm climates
  • Eyewash easily activated by pulling on the orange activation arm down to the open position
  • Material : PVC coated polyester


PRICE
$1,490.42

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width3 in
Height29 in
Weight13 lbs

Product Details

TypeHeated Jacket
ColorGray
For Use With10GFEW
Mounting LocationWall Mount
Capacity10 gal
MaterialPVC, Polyester
DescriptionGravity Fed Eyewash Heated Jacket
Manufacturers Part Number10GFEW-BLKT-HT
BrandHughes

Warranty

Warranty1 yr