Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143670

MPN #: 10GFEW-BLKT

Hughes® Gravity Fed Eyewash Insulated Jacket For 10 Gallon Capacity

Product Description
An insulated jacket is the perfect accessory to maintain a tepid temperature within the OptiWash™ eye wash station. The jacket be used in a cold or warm climate, it's simple to put on or take off the OptiWash™ eye wash station. The jacket is best suited for locations where extreme heat or sun exposure could cause water to overheat, but also helps delay freezing in cold temperatures. Simple design makes it easy to put on or take off an existing Hughes® model 10GFEW 10-gallon eye wash station. Eyewash sold separately.

Features:
  • Insulated jacket offers both frost and heat protection of the 10-gallon OptiWash™
  • The jackets are easily installed on the gravity fed eyewash, using hook and loop fasteners and drawstrings
  • Eyewash easily activated by pulling on the orange activation arm down to the open position
  • Helps maintain tepid water in warm climates
  • Provides freeze protection in cold climates for limited durations
  • Material : PVC coated polyester


PRICE
$543.25

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width3 in
Height29 in
Weight13 lbs

Product Details

TypeInsulated Jacket
ColorGray
For Use With10GFEW
Mounting LocationWall Mount
Capacity10 gal
MaterialPVC, Polyester
DescriptionGravity Fed Eyewash Insulated Jacket
Manufacturers Part Number10GFEW-BLKT
BrandHughes

Warranty

Warranty1 yr