Hughes® Gravity Fed Eyewash Heated Jacket For 15 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Heated Jacket for Hughes® 15GEW Gravity Fed Eyewash. Material : PVC coated polyester.
PRICE
$1,571.56
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 16 in |
| Height | 23 in |
| Weight | 13 lbs |
Product Details
| Type | Heated Jacket |
| Color | Gray |
| For Use With | 15GEW |
| Capacity | 15 gal |
| Material | PVC, Polyester |
| Description | Gravity Fed Eyewash Heated Jacket |
| Manufacturers Part Number | 15GEW-BLKT-HT |
| Brand | Hughes |
Warranty
| Warranty | 1 yr |