Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hughes

Model # :WBB3143885

MPN #: QS1200

Hughes® Emergency Tank Shower w/ Eye & Face Wash, Floor Mount, 317 Gallon Capacity, 110V GP

Product Description
Emergency tank showers are essential to providing safe working conditions where insufficient water pressure exists or when it is impractical to use a plumbed-in safety shower. The 317 gallon (1200 liter) model provides tepid water even when there is no mains water supply. In an emergency, the shower actives quickly with a simple push of the panic bar. Intended for use in applications within a temperature range of 14°F(-10°C) to 104°(40°C). Assembly required.

Effective in environments where a constant supply of water cannot be guaranteed. Equally, if there is insufficient water pressure or inadequate flow rates a tank fed safety shower is essential. This 1200 liter capacity model provides 76 liters of potable water per minute for the recommended 15 minutes when plumbed-in to a water supply. An eye/face wash is available to provide a complete solution.

For outdoor use in hot climates, the addition of a chiller unit is crucial to prevent water within the tank reaching dangerous levels and potentially scalding a casualty upon activation. Choose from a selection of chiller options to guarantee the provision of tepid water. The range includes units suited to both hazardous and non-hazardous environments.

For indoor use, this jacketed and insulated model assists in maintaining a steady water temperature within the tank.

Electrical supply: 110V Single Phase, 60/50Hz

Note: This tank shower is ANSI compliant for the 15 minute time requirement only when connected to a plumbed water source.

Features:
  • An integral immersion heater, 110V general purpose rated, controlled by a dual safety thermostat, maintains the water in the insulated tank at a constant tepid temperature
  • Rectangular hollow section galvanized steel frames are designed and built to be earthquake-proof and conform to the California Building Code
  • Internally mounted, covered eye/face wash unit protects against dust and debris-activate by lifting the lid
  • Low-pressure shower rose delivers large quantities of water in an even pattern that is non-injurious to the user
  • External water level indicator provides visibility to tank levels
  • Ready for quick delivery-packed for economical shipment and assembly on-site
  • Quick and simple to activate using the highly visible panic bar - add an optional foot panel if hands-free operation is required
  • Strong, durable frames are constructed in line with the California Building Code
  • Fiberglass lid with integral inspection hatch for maintenance purposes
  • Fully customizable with a wide selection of optional fittings
  • 'Quick ship' model available, packed for economical shipment and assembly on-site
  • Shower Head Diameter: 2"W x 2"D x 3"H


PRICE
$33,869.91

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61
Width67 in
Height139 in
Shower Head Diameter2"
Inlet Size3/4 NPT Female (interior), 2 NPT Female (exterior) in

Product Details

TypeEmergency Tank Shower
Water Tank Capacity317
ColorWhite
Shower Head MaterialNylon
Pipe MaterialUPVC
Pressure8-145 psi
Gallons per Minute20 gal/min
Mounting LocationFloor Mount
Shower Head Color FamilyRed
Includes1 Complete Unit
MaterialGalvanized Steel, Polyethylene, GRP, Nylon
ActivationPanic Bar, Lift Lid Up
Valve Type1-1/2" UPVC Ball Valve, 1/2" 316L Stainless Steel Full Flow Ball Valve
DescriptionEmergency Tank Shower, Floor Mounted, Nylon Showerhead
Manufacturers Part NumberQS1200
BrandHughes

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014, EN15154