Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143709

MPN #: 16GFEW

Hughes® Gravity Fed Portable Eyewash Station, Self Contained, 16 Gallon Capacity

Product Description
Portable, Self-Contained 16-Gallon Gravity-Fed Eyewash Station. Suitable wherever continuous water isn't available-no plumbing needed. The gravity-fed eyewash supplies a continuous, controlled flow that exceeds the ANSI Z358.1 standard of 1.5 LPM (0.4 GPM) for 15 minutes, providing a reliable safety solution no matter where you are located. Carrying handles and concealed mounting bracket make moving and relocating easy. Can be wall mounted or used on a bench or tabletop. High-visibility color is easy to identify in emergency situations. Simple to use with pull-down activation handle. Easy to maintain-wide fill opening enables quick inspection, cleaning and filling. Meets ANSI Z358.1 and EN15154 requirements.

Features:
  • Provides a controlled 1.5 liters per minute (0.4 gallons per minute) flow of water for 15 minutes
  • Portable design makes it easy to move and relocate
  • Can be wall mounted or used on a bench or tabletop
  • Meets ANSI and EN15154 standards, supports OSHA requirements
  • Material : Body: Polyethylene, Heads: ABS


PRICE
$453.42

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/16 in
Width21-5/16 in
Height25-1/8 in
Weight141.7 lbs

Product Details

Flow Rate0.55 gal/min
Gravity FedYes
TypePortable Eyewash Station
ColorGreen
Eyewash Flow Rate0.55 gal/min
Number of Heads2
Mounting LocationWall Mount
Capacity16 gal
MaterialPolyethylene, ABS
DescriptionGravity Fed Portable Eyewash Station
Manufacturers Part Number16GFEW
Eyewash ActivationPull Down Handle
BrandHughes

Warranty

Warranty1 yr

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014