Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fpxair

Model # :WBB3137796

MPN #: FPX-535K

FPXair® Gravity Feed HVLP Spray Gun Kit

Product Description
Precision spray cap for perfect pattern Features a 1.8mm spray tip Fully adjustable wide fan pattern control (1.2" to 9.2") 600cc and 120cc paint gun cup. Low weight HVLP design at only 1.45 lbs

The HVLP Gravity Feed Spray Gun Kit features our HVLP Gravity Feed Spray Gun and our Conventional Gravity Feed Spray Gun. Kit includes items below

Includes:
  • HVLP Spray Gun
  • Conventional Spray Gun
  • Trigger mounted reverse for instant change of direction
  • 2 - 600cc Paint Cups
  • 2 - 120cc Paint Cups
  • 2 - Regulator Gauges
  • Paint Inlet Filters
  • Pipe Thread Tape
  • Cleaning Kit
PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4IN
Width1-1/2 in
Height13-1/2 in
Weight1 lbs
Tip Size1.4 in

Product Details

ColorMulti-Colored
Max PSI50 psi
Air Consumption4 CFM
MaterialAluminum/Brass
DescriptionSpray Gun Kit
Package Quantity1
Spray Pattern1.2-9.2
Manufacturers Part NumberFPX-535K
PSI40 psi
BrandFpxair