Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grundfos

Model # :WBB925925

MPN #: GF52722514

Grundfos Super Brute 3-Speed Circulator Water Pump UPS-43-44-FC, 52722514, 115v, Cast Iron

Product Description
Grundfos 3-speed technology One of the main features a Super Brute is its 3-speedmotor. This unique motor advancement, pioneered by Grundfos more than 30 years ago, allows you the ability to adjust the pump speed to fit your specific application. Flexibility to choose your speed gives you the peace of mind that you have the correct pump for the job. The versatility of the Super Brute not only reduces the number of circulators you have in your truck, but also reduces your installation time and callbacks.

Features:

  • Lower inventory - increased profitability
  • Easy to install - easy to service
  • Reliable starts - trouble-free performance
  • Quiet - wet rotor technology
  • Industry leading three-year warranty
  • Made in the USA.
PRICE
$1,005.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width6-11/16 in
Height4-3/4 in
Weight13.2 lbs

Product Details

Max Fluid Temperature230°F (110°C) °F
ColorRed
Number of Speeds3
Min Fluid Temperature36°F (2°C) °F
Voltage115 V
IncludesCheck Valve
MaterialCast Iron
Max System Pressure145 PSI
Phase1
Manufacturers Part NumberGF52722514
Respirator Connection TypeGF 40/43
BrandGrundfos

Warranty

Warranty1 yr