BE Pressure 2" Water Pump - 7.0HP, 158 GPM, 210CC Powerease Engine
|
Questions & Answers (0)
Product Description
2" Water Pump - 7.0 HP, 158 GPM, 210CC Powerease Engine
This Water Pump Is Great For General Purpose, High Pressure Transfer And Flood Recovery Applications. Water pump includes a 210cc Powerease Engine and Centrifugal Aluminum pump. Made using durable tubular steel framing with black powder coat finish for strength and safety. Max suction head of 26'. Centrifugal Aluminum Pumps have a cast iron impeller.
This Water Pump Is Great For General Purpose, High Pressure Transfer And Flood Recovery Applications. Water pump includes a 210cc Powerease Engine and Centrifugal Aluminum pump. Made using durable tubular steel framing with black powder coat finish for strength and safety. Max suction head of 26'. Centrifugal Aluminum Pumps have a cast iron impeller.
PRICE
$485.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 16 in |
| Height | 17 in |
| Weight | 53 lbs |
| Suction Head Maximum | 26 ft |
| Discharge Head | 59 ft |
| Inlet Connection | 2 in |
| Max Diameter Solids | No Solids |
| Discharge Connection Size | 2 in |
Product Details
| Impeller Material | Cast Iron |
| Material | Aluminium |
| Discharge Connection Type | MNPT |
| Manufacturers Part Number | WP-2070S |
| Brand | BE Pressure |
| Type | Water Pump |
| Horsepower | 7 HP |
| Fuel Tank Capacity | 0.95 gal |
| Gallons per Hour | 9480 gal/hr |
| Includes | Strainer & Hose Bands |
| Engine | 210CC Powerease Engine |
| Recommended Oil Type | SAE 10W30 |
| Fuel Type | Octane 86, Ethanol |
| Inlet Connection Type | MNPT |
| Engine Displacement | 210cc cm³ |
| Housing Material | Aluminium |
| Starter System | Recoil |
| Shaft Seal Material | Ceramic Carbon |
Warranty
| Warranty | 1 yr |