Screwdriver Sets
Availability
Brand
Length
Type
Height
Color
Price
Related Products
Features: The blade of the 1262 series of screwdriver is made from special steel with a high silicon, chromium and vanadium content, to ensure improved performance in terms of torsional and flexural strength It features a non-glare, matt chrome-plated finish The geometry of the tip has been designed to ensure perfect coupling between the blade and the screw head The phosphate-coated finish prevents the tip from getting oxidized The ergonomic ensures a comfortable grip to prevent hand fatigue The texture has been inspired by the treads of Racing tyres, developed to maximize grip on ...
Features: Comfort-grip handle with thump stop allow for added turning power without discomfort or slippage Hi-polish chrome blades prevent corrosion and can be easily cleaned Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Blades are made from special alloy steel for extra strength Hex bolsters on shafts allow a wrench to be used for extra turning power
Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection. Features: All metal cores: Up to 4X stronger Precision machined driving tips Longer shanks for ...
Features: Includes 5 bits: 2 slotted, #1 Phillips®, #2 Phillips®, and T-15 Torx® Ergonomically designed handle for greater user comfort and control Hi-impact plastic handle for durability and flexibility in all types of work applications Heavy-duty 3-way On-Off-Locked ratcheting mechanism allows consistent and smooth operation Powerful magnetic shank securely holds bit in place before, during and after the job application Stainless steel shank eliminates problems of chrome chipping or rust Easy bit storage in handle Accepts all standard 1/4" hex shank bits
The Beta M213 screwdriver set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools. The 25-piece set includes: (6)1201E screwdrivers for slotted head screws 2.5x50, 3x75, 4x100, 5.5x125, 6.5x150, 8x200 mm; (1)1201EN screwdriver for slotted head screws, extra-short series of 4x30 mm, (4) 1202E screwdrivers for cross head Phillips screws PH0x60, PH1x80, PH2x100, PH3x150 mm, (1) 202EN screwdriver for cross head Phillips screws, extra-short series of PH1X30 mm; (12) 1207E/TX screwdrivers for Torx head screws, ... ...