Lincoln Lubrication Grease Extension Adapter - 5855
Write a Review
|
Questions & Answers (0)
Product Description
This item has a recessed straight extension.
PRICE
$64.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 2 in |
| Height | 1-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Material | Steel |
| Manufacturers Part Number | 5855 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |