Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Lubrication

Model # :WBB2339563

MPN #: 3639

Lincoln Lubrication 25 Gallon Combination Drain & Evacuator - 3639

Product Description
Application:
Collection of used fluids including motor oil, transmission fluid, and coolant from under lift-mounted vehicles or by evacuation directly from fluid reservoirs or through dipstick tubes.

Includes:
  • 25-gallon (95-liter) reservoir w/ fluid level sight gauge, combination air chuck/pressure relief valve, and safety relief valve
  • Two 4" (100 mm) swivel casters and two 6; (150 mm) fixed-axle wheels
  • 15" (380 mm) diameter fluid collection funnel w/ removable filter screen and 24" (610 mm) widemouth extension
  • (2.1 m) long nylon-reinforced discharge hose w/ steel J-hook and tethered drip plug
  • (2 m) long wire-reinforced evacuation hose w/ shutoff valve and tethered drip plug
  • Venturi vacuum assembly w/ vacuum level gauge, noise reducing muffler, and shutoff valve w/Milton M style air fitting
  • Mercedes, BMW, and VW dipstick tube adapters, and six evacuation wands of varying flexibility, diameter, and length
  • 6.5" x 8.5" (165 mm x 215 mm) tool tray

PRICE
$1,155.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width22-1/2 in
Height22 in
Weight77 lbs
Hose Length7 Feet ft

Product Details

ColorRed
WheelsYes
Capacity25 gal
MaterialPlastic, Rubber, Steel
HandleYes
DescriptionPortable OIl Drain
Funnel Size15
Manufacturers Part Number3639
Built In DrainYes
BrandLincoln Lubrication

Warranty

Warranty3 yr