Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Lubrication

Model # :WBB2339571

MPN #: 58000

Lincoln Lubrication Lube Adapter Kit - 58000

Product Description
This heavy-duty lube accessory kit contains quick-connect versions with 7 of Lincoln's most popular lube accessories. This kit can be used with all standard grease guns and dispensing devices.

This kit includes:
  • Press on 90 degree lube tool (5859)
  • Straight extension (5855)
  • 12-inch hose extension (81795)
  • Slide on 90 degree coupler (5884)
  • Right Angle Coupler (5883)
  • Rubber tipped nozzle (83278)
  • Need nozzle (82784)
  • 360 degree coupler (5849)
All of the above parts mentioned are packed in a heavy duty re-closable case.

PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Width8 in
Height2 in
Weight3 lbs

Product Details

MaterialPlastic/Metal
DescriptionLube Adaptor Kit
Manufacturers Part Number58000
BrandLincoln Lubrication

Warranty

Warranty3 yr