Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Handi-Chek

Model # :WBB2374616

MPN #: DISP-GFDR100

Grease Fitting Drive Type Assortment 100 Pieces

Product Description
Includes:
  • Drive Fitting 3/16 65D CS Z3 (10)
  • Drive Fitting 1/4 65D CS Z3 (10)
  • Drive Fitting 1/4 CS Z3 (35)
  • Drive Fitting 5/16 CS Z3 (7)
  • Drive Fitting 3/16 CS Z3 (35)
  • Drive Fitting 5/16 65D CS Z3 (3)


PRICE
$79.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Unit of MeasurementInch

Product Details

TypeGrease Fittings
Country of OriginINDIA
FinishZinc Clear
MaterialCarbon Steel
Package Quantity100
Number of Items6
Manufacturers Part NumberDISP-GFDR100
Container MaterialCarbon Steel
BrandHandi-Chek