- Fitting 1/4-28SAE-LT CS Z3 (16)
- Fitting 1/4-28SAE-LT 45D CS Z3 (8)
- Fitting 1/4-28SAE-LT 90D CS Z3 (8)
- Fitting 1/8-27PTF CS Z3 (10)
- Fitting 1/8-27PTF 45D CS Z3 (5)
- Fitting 1/8-27PTF 90D CS Z3 (5)
- Fitting M6x1 CS Z3 (8)
- Fitting M6x1 45D CS Z3 (8)
- Fitting M6x1 90D CS Z3 (8)
- Drive Fitting 5/16 CS Z3 (8)
- Grease Fitting Cap Dome Red (10)
- Drive Fitting 3/16 CS Z3 (8)
Grease Fittings Assortment 102 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$86.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Unit of Measurement | Inch |
Product Details
| Type | Grease Fittings |
| Country of Origin | USA |
| Finish | Zinc Clear |
| Material | Carbon Steel |
| Package Quantity | 102 |
| Number of Items | 12 |
| Manufacturers Part Number | DISP-GF102 |
| Container Material | Carbon Steel |
| Brand | Handi-Chek |