95 Piece Metric Grease Fitting Assortment Maintenance Kit
Write a Review
|
Questions & Answers (0)
Product Description
Metric size, push type, plated fittings permit lubricant to flow. Built-in ball, under spring pressure, prevents dirt from entering. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. Metric Grease Fitting Assortment contains: 20 - 6mm x 1mm x straight; 10 - 6mm x 1mm x 45 degrees; 10 - 6mm x 1mm x 90 degrees; 20 - 8mm x 1mm x straight; 10 - 8mm x 1mm x 45 degrees; 10 - 8mm x 1mm x 90 degrees; 5 - 10mm x 1mm x straight; 5 - 10mm x 1mm x 45 degrees; and 5 - 10mm x 1mm x 90 degrees.
PRICE
$205.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Grease Fittings |
| Country of Origin | Import |
| Package Quantity | 95 |
| Description | Metric Maintenance Kits |
| Manufacturers Part Number | 13975 |
| Container Material | Steel |
| Brand | Precision Brand |