- FFD10378A (50 pcs) - Grey AWG 18-16
- FFD10379A (50 pcs) - Blue AWG 18-14
- FFD10380A (25 pcs) - Orange AWG 18-14
- FFD10381A (25 pcs) - Yellow AWG 18-12
- FFD10382A (25 pcs) - Red AWG 18-10
- AUF188 (5 pcs) - AWG 14-8 Gray Wire Nut Winged
180 PC Electrical Wire Nut Assortment
|
Questions & Answers (0)
Product Description
Contents:
PRICE
$90.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Electrical Wire Nut/Electrical Terminal |
| Material | Various |
| Package Quantity | 180 |
| Number of Items | 6 |
| Manufacturers Part Number | TFP6FFD180 |
| Container Material | Plastic/Polypropylene |
| Brand | Titan Fasteners |