Bagcraft Foil/Paper/Honeycomb Insulated Bags, Delicious Labeling, 8"L x 2"W x 6"H, White, Pk of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Honeycomb design creates air pockets for superior insulation making it the best at heat retention and holding times for demanding applications. Its upscale appearance makes it hard not to like. Best heat retention and holding times for demanding applications.
PRICE
$279.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Width | 2 in |
| Size | 2" x 8" |
Product Details
| Style | Bag |
| Type | Sandwich Bag |
| Made in the USA | Yes |
| Material | Metal Foil, Paper |
| Package Quantity | 1000 |
| Description | Foil/Paper/Honeycomb Insulated Bag |
| Color | White |
| Manufacturers Part Number | 300519 |
| Brand | Bagcraft |