Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB592215

MPN #: JDL-16

JohnDow 120 lb. Grease System - JDL-16

Product Description
JohnDow 120 lb. Grease System- JDL-16

This John Dow air-operated grease delivery system is a complete fluid transfer pump designed for 120 lb. grease containers. The grease system includes all required equipment for efficiently transferring grease. This 50:1 ratio high-pressure system includes a pump, drum cover, follower plate, 8 ft. rubber outlet hose, and a Z-swivel for ease-of use. Enjoy the benefits of long-term use provided by the non-corrosive design of a John Dow air-operated grease delivery system.

Features :

  • Heavy-duty control handle
  • Air inlet pressure of 70 to 115 psi
  • Air inlet connection is 1/4 in. NPT (female)
  • Air motor effective diameter is 2.40 in. (63mm)
  • Max pressure of 5,600 psi
  • Outlet connection is 1/4 in. NPT (male)


  • PRICE
    $845.00

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Hose Diameter1/4 in
    Hose Length10 ft

    Product Details

    Type120 Lb.
    MaterialSteel
    DescriptionGrease System
    Manufacturers Part NumberJDL-16
    Pump TypeAir/Hydraulic
    BrandJohn Dow Industries