- Rugged high-tolerance, cast-iron head primes easily
- Jam-proof lever mechanism provides years of trouble-free service
- Accessible check valve allows for easy cleaning of hardened and/or contaminated grease
- Premium dual-lip follower eliminates grease bypass for a cleaner work environment and full utilization of grease
Lincoln Lubrication® 2-Way Loading Lever Action Manual Grease Gun with 18" Whip Hose & Coupler
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-5/8 in |
| Height | 2-7/8 in |
| Hose Length | 1-1/2 ft |
Product Details
| Material | Metal |
| Handle | Yes |
| Description | Lever Action Manual Grease Gun |
| Color | Blue/Silver |
| Wheels | No |
| Manufacturers Part Number | 1147 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 1 |