PURELL® Green Certified Advanced Refreshing Gel Hand Sanitizer, For ADX-12, 1200 mL, 3/Ctn
Write a Review
|
Questions & Answers (0)
Product Description
Hand sanitizer that contains ingredients made from natural renewable resources. Kills 99.99% of most common germs that may cause illness. Green certified. Meets EcoLogo hand sanitizer standard for environmental leadership and proven performance. Scientifically advanced formulation outperforms other hand sanitizers ounce for ounce. Includes a nourishing blend of four skin conditioners. Clinically proven to help maintain skin health. Nothing is harder on germs or easier on hands.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Gel |
| Capacity | 1200 ml |
| Scent | Fragrance Free |
| Package Type | Refill Bottle |
| Package Quantity | 3 |
| Color | Clear |
| Manufacturers Part Number | 8803-03 |
| For Use With | PURELL ADX-12 Dispensers |
| Brand | Purell |