Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBS1260GZ

Nexel® S1260G Poly-Green® Epoxy Wire Shelf 60"W x 12"D

Product Description
Nexel® S1260G Poly-Green® Epoxy Wire Shelf 60"W x 12"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NEXGard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited fifteen year warranty against rust and corrosion


PRICE
$34.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 7 units
34.95
Buy 8+ units
32.95Save $2.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth12 in

Product Details

Assembly RequiredNo
TypeWire Shelf
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorGreen Epoxy
ApplicationWet/Dry
FinishPoly-Green®
MaterialSteel
DescriptionWire
Manufacturers Part NumberS1260G
BrandNexel

Warranty

Warranty15 Year Limited

Compliance & Certifications

NSF CertifiedY