Triton Products Storability 31" Wire Shelf
Write a Review
|
Questions & Answers (0)
Product Description
STORABILITY™ WALL STORAGE RACKS
31" Wire Shelf
Durable, easy-to-install storage rack offers optimum storage in minimal space. Heavy gauge steel with included locking brackets for easy attachment to Vertical Hang Rails (sold separately) on 31" centers. Can be height adjusted on hang rails. Wire shelf allows easy storage of various items for display. Wire shelf helps minimize dust accumulation. Lifetime Limited Warranty.
31" Wire Shelf
Durable, easy-to-install storage rack offers optimum storage in minimal space. Heavy gauge steel with included locking brackets for easy attachment to Vertical Hang Rails (sold separately) on 31" centers. Can be height adjusted on hang rails. Wire shelf allows easy storage of various items for display. Wire shelf helps minimize dust accumulation. Lifetime Limited Warranty.
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Weight Capacity | 150 lbs |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 1720 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |