Professional Plastics Green Oil-Filled Cast Nylon Sheet, 0.750"Thick X 24"W X 48"L
Write a Review
|
Questions & Answers (0)
Product Description
Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food.
PRICE
$569.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Thickness | 0.75 in |
| Size | 0.75"Thick X 24"W X 48"L |
Product Details
| Description | Green Oil-Filled Cast Nylon Sheet |
| Manufacturers Part Number | SNYLOILGN.750-24X48 |
| Brand | Professional Plastics |