Professional Plastics Natural 30% Glass-Filled Cast Nylon Sheet, 0.500"Thick X 48"W X 96"L
Write a Review
|
Questions & Answers (0)
Product Description
30% Glass-Filled Nylon Rods & Plates - For applications requiring higher compressive strength and rigidity than standard unfilled Nylon. Nylon is significantly strengthened by the addition of glass-fibers. The added glass provides stability & rigidity, but reduces the non-lubricated wear properties. 30% glass filled nylon has 200% better strength than general purpose nylon but it is highly abrasive and will abraid or gall mating surfaces. Offering improved tensile, compressive and flexural properties over unfilled Nylon, 30% Glass-Filled Nylon provides increased load bearing characteristics and is the choice in applications where added stiffness, rigidity and dimensional stability are required.
PRICE
$5,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Thickness | 0.5 in |
| Size | 0.5"Thick X 48"W X 96"L |
Product Details
| Type | Sheet |
| Description | Natural 30% Glass-Filled Cast Nylon Sheet |
| Manufacturers Part Number | SNYLGL30NA.500CST-48X96 |
| Brand | Professional Plastics |