SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Green Stripe 2-Ply Straight Coolant Hose - Gates 24256

Green Stripe 2-Ply Straight Coolant Hose - Gates 24256

Item #: WBB2447119

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $138.95

Save $6.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Green Stripe 2-Ply Straight Coolant Hose

Stick hose designed for demanding heavy-duty coolant/air applications. Approved for marine applications.

  • Two-ply bias fabric construction to maximize flexibility and strength.
  • Resists cold water leaks due to advanced EPDM tube and cover that stay soft and pliable, even under adverse operating conditions.
  • Exceeds SAE 20R1 Type EC (Class D-1 Tube, and cover, Standard Wall).
  • Cover marked in one-inch increments to facilitate approximate cut lengths, allows custom-fit" installations.
  • Engineered to resist electrochemical degradation, the leading cause of hose failure.
  • Temperature Rating: 40 Deg. F to +257 Deg. F (-40 Deg. C to +125 Deg. C).

Note: For a maintenance free connection, use PowerGrip(R) SB Clamps.

Caution: Do not use for fuel or oil transfer applications.



Application Summary: 1997 Freightliner, FLD, Detroit Diesel 6-Cyl. 12.7 L Diesel, Lower - Pipe To Rad.

Key Specifications

  • Number of Pistons 3

Product Details

  • Working Pressure Rating 18 psi
  • Material EPDM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Green Stripe 2-Ply Straight Coolant Hose - Gates 24256

Green Stripe 2-Ply Straight Coolant Hose - Gates 24256

Item #: WBB2447119

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Green Stripe 2-Ply Straight Coolant Hose - Gates 24256
    Green Stripe 2-Ply Straight Coolant Hose - Gates 24256
    Green Stripe 2-Ply Straight Coolant Hose - Gates 24256
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant