Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marketlab

Model # :WBB3774973

MPN #: 1985

Marketlab™ Specimen Transport Tote Bag, Wheeled, 9-1/2"W x 15-1/2"L, Green

Product Description
Features:
  • Top-loading wheeled specimen tote
  • Completely insulated for safe mobile blood draws and specimen transport
  • Retractable handle and fixed wheel system
  • Zippers can be locked with small lock or security seal
  • Convenient exterior pockets for paperwork


PRICE
$709.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2 in
Width9-1/2 in

Product Details

TypeSpecimen Transport Tote Bag
SterileNo
Package Quantity1
FeaturesPocket
ColorGreen
Manufacturers Part Number1985
ClosureZipper
PrintBiohazard
BrandMarketlab