Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cascades PRO

Model # :WBB3183662

MPN #: B152

Cascades PRO® Select Standard Bath Tissue, 1-Ply, White, 1000 Sheets/Roll, 96 Rolls/Case

Product Description
This soft and absorbent Bathroom Tissue is gentle on the skin for a comfortable experience. This bathroom tissue is not only cost-effective and affordable, but is also suited to the various needs of industrial, educational, foodservice and retail establishments. Made from recycled fiber, it's safe for plumbing systems and standard septic tanks. The individually wrapped rolls guarantee optimal hygiene and convenient dispensing.

Features:
  • Soft and absorbent bath tissue offers long-lasting quality
  • Suitable for most universal dispensers
  • Great for use in restrooms, public facilities, schools, industrial settings, retail stores and quick-service restaurants


PRICE
$139.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4
Width4 in
Roll Diameter4-1/4 in
Size4-1/4

Product Details

Style1 Ply
Number of Sheets1000
Package Quantity96
DescriptionBath Tissue
Manufacturers Part NumberB152
BrandCascades PRO