Greenbridge Pan Head Screw For ORT Strapping Tools
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 1912 804 084 |
| Duty | Regular Duty |
| For Use With | ORT Strapping Tools |
| Brand | Greenbridge |
Related Products
Fromm P331 Battery Powered Strapping Tool Kit with 1 Tool, 2 Batteries, and 1 Charger. 1,575 Tension Capability for 3/4" wide x 0.040 PET Strapping Fromm Packaging Systems warrants all its strapping tools and machine heads during a period of 12 months from the date sale. The warranty includes all deficiencies clearly resulting from poor manufacturing or faulty materials. Damage claims as a result of production shutdowns and claims for damage to persons and to property resulting from warranty deficiencies cannot be asserted by the customer. The warranty excludes: Wearing parts (tensioning ...
Features: Battery powered 2-button operated plastic strapping tool for PP and PET strap High tension force up to 2600N / 585 lbs Tension force and sealing time adjustable with simple knobs Tool in both semi-automatic and automatic Brushless motor for less maintenance and improved life time Improved plates and guides – less effort to remove the tool from the strap No tension rocker – easier to remove tool from small package surfaces Motor temperature monitoring to protect motor from overheating Cycle counter included (special reader required) Battery well protected Battery charge indicator ...
Fromm P328 Battery Powered Strapping Tool Kit, 1/2"W Plastic Strapping Features: High tension force up to 2600N / 585 lbs Tension force and sealing time adjustable with simply knobs Tool in both semi-automatic and automatic (single button) version available for efficient operation Brushless motor for less maintenance and improved life time Improved plates and guides – less effort to remove the tool from the strap No tension rocker – easier to remove tool from small package surfaces Motor temperature monitoring to protect motor from overheating Cycle counter included (special reader ...
High tension force up to 4000N/900 lbs. Tension force and sealing time adjustable with simply knobs Tool in both semi-automatic and automatic (single button) version available for efficient operation Brushless motor for less maintenance and improved life time Improved plates and guides – less effort to remove the tool from the strap No tension rocker – easier to remove tool from small package surfaces Motor temperature monitoring to protect motor from overheating Cycle counter included (special reader required) Battery well protected Battery charge indicator included Simple one-handed ...
Features: Pneumatic steel strapping sealer The MicroLock™ sealless system guarantees a maximum of security of the sealless steel strapping joint against unlocking The tool can handle regular duty and high tensile steel strapping Thanks to the special tensioning system (free wheeling) no loss of strap tension The sealing mechanism is completely closed The adjustment of the cutting and sealing depth is simple The feed wheel and the die and cutter support are easy to change