- Single loop handle with curved back design
- Welded frame construction
- Zinc plated Auto-Loc® axles assure smooth wheel rotation
- All frames can accommodate an 8" or 10" wheel
- 7" deep x 14" wide 7 gauge beveled nose plate with radiuses corners for safety
- 1" OD x 14 gauge wall tubular frame.
Wesco® Greenline 626D Hand Truck w/ Single Loop Handle, Pneumatic Wheels, 600 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$215.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-3/4 in |
| Height | 50-1/2 in |
| Weight Capacity | 600 lbs |
| Weight | 29 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 7 in |
Product Details
| Assembly Required | No |
| Type | Hand Truck |
| Color | Green |
| Wheel Type | Pneumatic |
| Handle Type | Single Loop |
| Style | 2-Wheel |
| Country of Origin | Taiwan |
| Material | Steel |
| Manufacturers Part Number | 210457 |
| Handle Style | Single Loop |
| Number of Wheels | 2 |
| Brand | Wesco |
Warranty
| Warranty | 90 days |