Eco-Products® GreenStripe Renewable Resource Cold Drink Cups, 20 oz., Translucent, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Eco-Products® GreenStripe Renewable Resource Cold Drink Cups, 20 oz, Clear, 1000/Carton
An excellent alternative, choose Ingeo™ biopolymer cups. They're made entirely of a plant-based polymer. For cold beverages. Cup Type: Cold; Capacity: 20 oz; Material(s): PLA; Color(s): Clear.
An excellent alternative, choose Ingeo™ biopolymer cups. They're made entirely of a plant-based polymer. For cold beverages. Cup Type: Cold; Capacity: 20 oz; Material(s): PLA; Color(s): Clear.
PRICE
$329.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Cups |
| Capacity | 20 oz |
| Material | Plastic |
| Package Quantity | 1000 |
| Description | GreenStripe Renewable Resource Cold Drink Cups |
| Color | Clear |
| Manufacturers Part Number | EP-CC20-GS |
| Theme | GreenStripe® |
| For Use With | "Eco-Products® EP-FLCC (Flat Lid), or EP-DLCC (Dome Lid)" |
| Brand | Eco-Products |