Grid Max 100 Sq Ft Kit - Vinyl, Argent Silver - 282-09
Write a Review
|
Questions & Answers (0)
Product Description
Grid Max 100 Sq Ft Kit - Vinyl, Argent Silver - 282-09
Change the look of a room easily with Gridmax Ceiling Grid Covers. Gridmax is the low-cost alternative to replacing or repainting rusted, stained or deteriorated metal grid. The pre-notched main covers provide seamless transitions at cross-tee intersections for easy installation. The 100 sq ft kit includes fourteen 4ft pre-notched main covers, twenty-eight 2ft cross tees covers, and twelve 4ft wall molding covers.
Change the look of a room easily with Gridmax Ceiling Grid Covers. Gridmax is the low-cost alternative to replacing or repainting rusted, stained or deteriorated metal grid. The pre-notched main covers provide seamless transitions at cross-tee intersections for easy installation. The 100 sq ft kit includes fourteen 4ft pre-notched main covers, twenty-eight 2ft cross tees covers, and twelve 4ft wall molding covers.
PRICE
$86.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 1-1/9 in |
| Height | 1/6 in |
| Thickness | 1/10 in |
Product Details
| Material | Vinyl |
| Package Quantity | 54 |
| Description | GridMax 100 Sq Ft Kit |
| Color | Argent Silver |
| Manufacturers Part Number | 282-09 |
| Mounting Style | Snap On |
| Brand | Grid Max |
Warranty
| Warranty | 5 yr |