Kit Includes:
and Head Strap with Gloves and Wipes | Box of 50 |
and Head Strap with Gloves and Wipes | Box of 50 |
Weights & Dimensions
| Length | 8.5 in |
| Width | 5.75 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | First Aid Kit |
| Class | A |
| Color | White |
| Package Quantity | 1 |
| Description | NJ First Aid Kit Less Than 2000 Sq Ft |
| Manufacturers Part Number | 10-710 |
| Case Material | Plastic |
| Brand | Kemp USA |
Compliance & Certifications
| Certifications | OSHA, ANSI |