Post-it Recycled Self-Stick Easel Pad - 30 Sheet - 25" x 30" - White Paper Black Cover
Write a Review
|
Questions & Answers (0)
Product Description
Simplify note-taking at your next meeting with Post-it Self-Stick Easel Pads. Repositionable adhesive on the back of each sheet sticks to more surfaces. The specially coated paper resists marker bleed-through and features no lines or grids. Paper used comes from well-managed forests where trees are replanted. Each pad contains 30 sheets. Recycled paper contains 30% post-consumer material.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Height | 30 in |
Product Details
| Sheets | 30 |
| Type | Easel Pad |
| Color | White |
| Binding Type | Taped |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Easel Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Unruled |
| Pads | 2 |
| Description | Recycled Self-Stick Easel Pad |
| Package Quantity | 30 Sheets/Pad |
| Brand | Post-it |
Compliance & Certifications
| Certifications | SFI Certified |