Specially compounded to disintegrate during use to expose an unused surface. Works on all hot or cold flat-top griddles. Reusable for several cleanings.
3M Scotch-Brite® Professional Grill Brick, Gray, 12 Bricks - 15238
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 8 in |
| Thickness | 3-1/2 in |
Product Details
| Type | Grill Brick |
| Size Type | 12 Bricks/Case |
| Material | Fiberglass |
| Package Quantity | 12 |
| Color | Gray |
| Manufacturers Part Number | 15238 |
| Brand | 3M |