High quality stainless steel scrubber for tough cleaning chores. Easily removes baked-on food from pots, pans, baking dishes, grills and ovens. High quality grade stainless steel withstands breakage under normal usage. Stainless steel is durable and corrosion resistant, withstanding exposure to hot water, detergents and normal cleaning liquids. Single wire strand construction to eliminate multiple ends. Great for use in cleaning, scouring, and scrubbing pots, pans, baking dishes, broiler pans, grills and ovens. Excellent performance in removing baked-on food from cookware.
Scotch-Brite® Stainless Steel Scrubber, 12/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$93.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/8 in |
| Width | 7-9/16 in |
Product Details
| Type | Scrubber |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Color | Silver |
| Brand | 3M Scotch-Brite |