Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Scotch-Brite

Model # :WBB3038043

MPN #: 62310

Scotch-Brite® Non-Scratch Scour Pads, Size 3 X 6, Blue, 10/Carton

Product Description
  • Fast and effective scouring for tough jobs.
  • Safe for non-stick cookware.
  • Non-scratch cleaning.
  • Long-lasting.

Fast and effective scouring for tough jobs, Safe for non-stick cookware. 3 Pack. Scouring Pads/Sticks Type: Pad; Material(s): Cellulose; Synthetic Fiber; Size (W x L): 3" x 6"; Color(s): Blue.

PRICE
$45.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width3 in
Size3" x 6"
Size (W x L)3 x 6

Product Details

TypeScouring Pads
MaterialCellulose, Synthetic Fiber
Package Quantity3
ColorBlue
Brand3M Scotch-Brite