Shepherd® Grip Neck Stem Soft Tread Caster with Brake - 60mm Diameter 5/16 x 1-1/2 Stem Black
This soft tread caster offers high load ratings with quiet mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment & furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Rivet axle provides positive wheel retention. Twin wheel design for easy mobility. Features 100 lb. capacity. Wheel diameter measures 60 millimeters. Height of caster is 2-5/8 inches. Black finish.
Shepherd® Grip Neck Stem Soft Tread Caster with Brake - 60mm Dia. 5/16 x 1-1/2 Stem Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-5/8 in |
| Weight Capacity | 100 lbs |
| Wheel Diameter | 60 mm |
| Stem Height | 1-1/2 in |
| Stem Width | 5/16 in |
Product Details
| Wheel Material | Thermoplastic Elastomer |
| Type | Light Duty |
| Bearing Type | Riveted Axle |
| Brake Type | Pedal |
| Color | Black |
| Caster Type | Swivel with Brake |
| Caster Rig Material | Composite |
| Stem Type | Grip Neck |
| Caster Index | Medical |
| Manufacturers Part Number | PSF60302BK-B |
| Brand | Shepherd |