- Heavy-duty wheels never puncture or go flat
- All purpose rubber tread for grip on many surfaces
- 3" x 3" hole patterns
- 6 in load rating: 3600 lb.
- 1-320993: Set of 4 casters comes with two fixed and two swivel casters with brakes
Crescent® JOBOX 6" Caster Set, 2 Fixed & 2 Swivel with Brakes, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 4 in |
| Height | 7-1/2 in |
| Weight | 18 lbs |
Product Details
| Type | Caster Set |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 1-320993 |
| Brand | Crescent Jobox |