Grip-Tite Wire Basket Sign Holder, 1/2" - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip wire fixtures are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! Clips to wire fixtures and wire grids up to 3/8" in diameter, Holds signs in the flush mount position, Holds sign stock to .080" thick, Clear PVC, 1/2" W.
PRICE
$11.00 Sold in packages of 100 / $0.11 ea
6
6
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Width | 3/8 in |
Product Details
| Material | PVC |
| Package Quantity | 100 |
| Description | Grip-Tite Wire Basket Sign Holder |
| Color | Clear |
| Manufacturers Part Number | EG-18 |
| Brand | Clip Strip Corp. |