Ground Anchor Assembly For Small to 34'W Buildings
Write a Review
|
Questions & Answers (0)
Product Description
Ground Anchor Assembly 1/2"x30"Lx4" Small to 34'W Buildings
Provides secure anchoring and stability. Perfect for anchoring all buildings! Three sizes now available for a full range of holding requirements. The high quality, durable components in these assembly kits ensure extreme holding power and long life. Compatible with all our building pipe. Dependable and easy to install.
Provides secure anchoring and stability. Perfect for anchoring all buildings! Three sizes now available for a full range of holding requirements. The high quality, durable components in these assembly kits ensure extreme holding power and long life. Compatible with all our building pipe. Dependable and easy to install.
PRICE
$59.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 1/2 in |
| Height | 4 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Anchor |
| Color | Steel |
| For Use With | Small to 34'W Buildings |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 105587 |
| Brand | ClearSpan |
Warranty
| Warranty | 1 yr |