Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB354302

MPN #: 106656

Ground Anchor Assembly For 38'W to 42'W Buildings

Product Description
Ground Anchor Assembly 5/8"x48"Lx6" 38'W to 42'W Buildings

Provides secure anchoring and stability. Perfect for anchoring all ™ buildings!

• Three sizes now available for a full range of holding requirements.
• The high quality, durable components in these assembly kits ensure extreme holding power and long life.
• Compatible with all our ™ building pipe.
• Dependable and easy to install.
• Cross connector sold separately.

PRICE
$69.95

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width5/8 in
Height6 in
Weight8 lbs

Product Details

Assembly RequiredNo
TypeAnchor
ColorSteel
For Use With38'W to 42'W Buildings
MaterialSteel
Package Quantity1
Manufacturers Part Number106656
BrandClearSpan

Warranty

Warranty1 yr