Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Noco

Model # :WBB3177431

MPN #: BT27

NOCO® Group 27 Battery Tray, Black - Pkg Qty 12

Product Description
Group 27 Lawn and Garden, Utility and Tractor batteries. This rugged battery tray maintains its impact properties down to minus 20°F, as well as, resistant to UV, oil, gas and other contaminants. Perfect for installation in a car, truck, tractor, utility vehicle, snow blower, or snowmobile, and lawn/garden and generator equipment.

Features:
  • Internal reservoir to collect battery acid
  • Includes battery tie down strap. Also works with J-bolts and tie down clamp
  • Meets Coast Guard (USCG) Code of Federal Regulations 183.420
  • Designed Tough: A battery tray for extreme conditions. Structurally enhanced battery storage solution that maintains its tough impact properties down to -20 degrees Fahrenheit
  • UV Resistant: Engineered to last the rigors of the outdoors. Made with UV inhibitors and color stabilizers to prevent structural degradation and color fading. Together, it's one of the toughest, most dependable battery trays ever
  • American Made: We strive to maintain a reputation of diligently constructing the highest quality products, which is why every battery tray is designed, engineered, and made in the USA
  • Tested and Certified: Meets the United States Coast Guard's Code of Federal Regulations 183.420 and the American Boat and Yacht Council's E-10.7 requirements


PRICE
$64.80  Sold in packages of 12 / $5.40 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-5/16 in
Width8-3/8 in
Height1-5/16 in
Weight0.5 lbs

Product Details

TypeBattery Tray
ColorBlack
For Use WithGroup 27 Battery
IncludesGroup 27 Battery Tray, 42" Battery Tray Strap
MaterialPolymer
DescriptionBattery Tray
Package Quantity12
Manufacturers Part NumberBT27
BrandNoco

Warranty

Warranty1

Compliance & Certifications

CertificationsANSI, USCG 183.420, ABYC E-10.7