Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB623143

MPN #: 219

Action Pump Stainless Steel Rotary Pump 219 with PTFE Vanes

Product Description
Stainless Steel Rotary Drum Pump with PTFE Vanes dispenses 10 GPM. Used for aggressive chemicals such as Esters, Alcohols, Bases, Hydrocarbons, Ketones. Fits 15, 30 & 55 gallon drums with a 2" bung opening.

Included: 3 piece suction tube, 2" bung adapter, curved discharge spout.

Construction Legend: PTFE (Polytetrafluoroethylene)

PRICE
$515.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width5 in
Height6 in
Weight13 lbs
Suction Tube Dimension40 in
Thread2 NPT (Male) in
Discharge Spout Diameter1 in
Diameter1-1/4 in

Product Details

Assembly RequiredYes
PowerManual
TypeRotary
Body MaterialStainless Steel
Stroke/Gpm/RevolutionGPM
Temperature Range40 to 140 °F
StyleFits 15, 30 & 55 Gal. Drums
MaterialStainless Steel
Wetted MaterialPTFE & Stainless Steel
Manufacturers Part Number219
Pump TypeRotary
Dispensing Rate10 GPM
Product TypePump
BrandAction Pump