Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
NETGEAR

Model # :WBB2245522

MPN #: GS105NA

NETGEAR GS105 ProSAFE® 5-Port Gigabit Ethernet Unmanaged Switch

Product Description
The NETGEAR® Gigabit Unmanaged Switch series helps businesses cost-effectively expand their network to Gigabit speeds and higher port counts. The GS105 Gigabit Ethernet switches come with 5 Gigabit copper ports in a desktop metal case and are wall-mountable. These switches are energy efficient, built to last, and rigorously tested to provide the reliability businesses need. 802.1p traffic prioritization and jumbo frame support allow for seamless integration with more sophisticated networks.

Features:
  • Instant connectivity with reliable performance
    This standard-based Gigabit switch senses and adjusts for network speed and cabling type automatically. Easily integrate into your existing Ethernet network, no matter if it is running at 10/100 Mbps or Gigabit speeds.
  • Ethernet port configuration
    5 Gigabit ports
  • Plug-and-play
    Simple setup with no software to install or configuration needed.
  • Versatile mounting options
    Supports desktop or wall-mount placement.
  • ProSAFE lifetime protection
    Covered by a reliable lifetime limited hardware warranty, next business day replacement, and 24/7 chat with a NETGEAR expert.
  • Energy-efficient
    Designed to optimize power use, lowering its cost to operate. Most models are compliant with IEEE802.3az Energy Efficient Ethernet mode.
  • Built to last
    Every NETGEAR network switch is rigorously tested for reliability, quality, and performance.
PRICE
$79.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/4 in
Depth3-7/8 in
Height1-1/8 in
Weight0.6 lbs

Product Details

Assembly RequiredNo
TypeEthernet Switch
ColorBlue
Operating Temperature0° - 50°C
Power SourceAC Power Adapter
MaterialMetal
Description5-Port Gigabit Ethernet Unmanaged Switch
Connector End 1 Type(5) Gigabit Ethernet Ports
Number of Ports5
Package Quantity1
Manufacturers Part NumberGS105NA
BrandNETGEAR

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsCE Mark, FCC Class B