Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1694660

MPN #: SRSHELF2PX2

Tripp Lite 2U SmartRack Cantilever Double-Sided Fixed Shelf, 60 lb. Capacity Each Side

Product Description
Tripp Lite's SmartRack SRSHELF2PX2 is a 2U cantilever mount fixed shelf. The cantilever shelf supports monitors and other equipment with a 120lb capacity. The shelf is compatible with 2- or 4-post rack enclosure cabinets. The SRSHELF2PX2 is 36 inches in depth. Required mounting hardware is included.

Features:
  • Double sided, Fixed Shelf, 2U Cantilever Mount. Required mounting hardware included
  • 2- or 4-post rack compatible
  • 18-inch shelf depth on each side
  • Double sided, Cantilever Shelf supports extra deep equipment
  • Cold rolled steel with black finish
PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth19-1/4 in
Height3-1/2 in
Weight Capacity60 lbs.
Weight12.1 lbs
Interior Depth19.25 in
Interior Width19 in

Product Details

TypeAccessories
Rack Spaces2U
ColorBlack
Accessory TypeRack Shelves
Hardware IncludedYes
CastersYes
MaterialSteel
DescriptionSmartRack Cantilever Double-Sided Fixed Shelf
Package Quantity1
Manufacturers Part NumberSRSHELF2PX2
BrandTripp Lite

Warranty

Warranty5 yr