Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wilton

Model # :WBB3081229

MPN #: WL9-86670

Wilton GSM50, Heavy Duty F-Clamp, 20"

Product Description
The Wilton® Classic Series F-Clamps are among the first of their kind. With a timeless design, this series is an industry favorite. Heavy-Duty F-Clamps feature a clamping force of 2660 lbs, a heavy-duty replaceable pad and replaceable parts.

PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size20 in
Throat Depth5-1/2 in

Product Details

Manufacturers Part NumberWL9-86670
TypeHeavy Duty F-Clamp
BrandWilton

Warranty

WarrantyLifetime