Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB3081224

MPN #: WL9-86410

Wilton 2400S-12C, Regular Duty F-Clamp Copper, 12"

Product Description
The top of the line Wilton® Spark-DutyTM series with copper spindle is superior when resisting welding spatter. Every Spark-Duty F-Clamp comes standard with an ergonomic, anti-fatigue Wilton-Grip® and V-Groove pad accessory. Boasting a lifetime warranty, the 2400S series F-Clamps clamp down with 2400 pounds of force.

PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 in
Throat Depth5-1/2 in

Product Details

Manufacturers Part NumberWL9-86410
TypeRegular Duty F-Clamp Copper
BrandWilton

Warranty

WarrantyLifetime