Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boen

Model # :WBB1501678

MPN #: GT-4060

BOEN Heavy Duty Tarp 12x12 Weave, 40' x 60' Green - GT-4060

Product Description
BOEN Heavy Duty Tarp 12x12 Weave, 40' x 60' Green - GT-4060

Green Heavy duty Construction Tarps are made from 12x12 weave high density polyethylene and designed to be used for a variety of heavy duty all-weather construction applications. These tarps are tested for UV resistant, rust resistant grommets every 3 ft., sewn reinforced and plastic patched corners for heavy duty strength. Boen Green Tarps are popularly used for debris protection, serve as temporary shelters, great weather protection, sand blast curtains, popular for canopy replacement top, canopy tarps, roofing, farm covers, equipment and machinery covers.

Features:
  • Heavy Duty
  • UV Treated
  • Reinforced Plastic Corner Patches
  • Grommets at 3ft intervals
Product Use:
  • Debris Protection
  • Harsh Weather Protection
  • Superior Temporary Shelter
  • Heavy Duty Sand Blast Curtain


PRICE
$259.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness8 mil
Fabric Weight per Square Yard3.8 oz.
Size40 x 60 ft

Product Details

MaterialPolyethylene
Package TypePlastic Bag
Package Quantity1
DescriptionHeavy Duty Tarp
ColorGreen
Manufacturers Part NumberGT-4060
Connection PointsGrommets
Fabric Weave Count12 x 12
BrandBoen