Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Satco 90-2582 GU24 Fluorescent Porcelain Receptacle w/Pull-Chain and Leads

Satco 90-2582 GU24 Fluorescent Porcelain Receptacle w/Pull-Chain and Leads

Item #: WBB515208

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.90

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satco 90-2467 Ceiling Keyless Receptacle - GU24

Satco 90-2467 Ceiling Keyless Receptacle - GU24

Satco 90-2469 GU24 Fluorescent Phenolic Receptacle with Leads

Satco 90-2469 GU24 Fluorescent Phenolic Receptacle with Leads

Satco 80-1944 T5 Lampholder - Slide-On  Rotary Locking

Satco 80-1944 T5 Lampholder - Slide-On Rotary Locking

Satco 90-1077 118mm Double Ended Halogen Socket

Satco 90-1077 118mm Double Ended Halogen Socket

Leviton 9878 Incandescent Lampholder, Keyless, Porcelain, Medium Base, 660W - Pkg Qty 2

Leviton 9878 Incandescent Lampholder, Keyless, Porcelain, Medium Base, 660W - Pkg Qty 2

Leviton 10045 Medium Base, One-Piece, Keyless, Incandescent Lampholder

Leviton 10045 Medium Base, One-Piece, Keyless, Incandescent Lampholder

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

GU24 Fluorescent Porcelain Receptacle w/Pull-Chain and Leads

6-in. AWM B/W Leads 105-#176;C. 75W-250V

Product Details

  • Brand Satco
  • Voltage 250 V
  • Leads 6-in. AWM B/W Leads 105°C
  • Manufacturers Part Number 90-2582
  • Wattage 75 W
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 90-2582 GU24 Fluorescent Porcelain Receptacle w/Pull-Chain and Leads

Satco 90-2582 GU24 Fluorescent Porcelain Receptacle w/Pull-Chain and Leads

Item #: WBB515208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant